Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Plug, 4 Flutes
Mfr # 21460-M30X2
Zoro # G2896192
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-2.00
- Overall Length 150.00mm
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21460-M30X2
- Zoro # G2896192
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M30-2.00 |
Overall Length | 150.00mm |
Shank Dia. | 22.00mm |
Tap Size | M30 |
Tap Dimension Type | Metric |
Thread Length | 26.00mm |
75% Thread Drill Size | 28.05mm |
Thread Size | M30x2 |
65% Thread Drill Size | 28.31 mm |
Shank Length | 65.00 mm |
Square Size | 18.00mm |
Drill Bit Size | 28.00mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 26.00 mm, 75 Percent Thread Drill Size 28.05mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink (22030-TiN)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1/2" Impact (14601)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- Walter Spiral Flute 4-Flute Taps