Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug 4 Flutes
Mfr # 2046663-M12
Zoro # G2893620
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 112.00mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2046663-M12
- Zoro # G2893620
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 112.00mm |
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.00mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Thread Length | 23.00mm |
Square Size | 7.00mm |
Shank Length | 27.00 mm |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30mm |
Drill Bit Size | 10.20mm |
55% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, AlCrN, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1856928)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5016B)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- Walter Spiral Flute 4-Flute Taps