Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, Plug, 4
Mfr # AS2356005-UNF1/2
Zoro # G2506417
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AS2356005-UNF1/2
- Zoro # G2506417
- Country of Origin India
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 1/2"-20 |
Shank Dia. | 3/8" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40mm |
Square Size | 0.2750 in |
Drill Bit Size | 0.4530 in |
Thread Size | 1/2"-20 |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.60 mm |
Shank Length | 1 3/32 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 29/32 in, High Speed Steel, TiN/VAP, Thread Length 1/2 in, 75 Percent Thread Drill Size 11.40mm, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300M/12)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- DAYTON Switch with Key (961608000)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- Walter Taps