Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug, 3
Mfr # TC115-M6-C0-WY80AA
Zoro # G2905417
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 81.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC115-M6-C0-WY80AA
- Zoro # G2905417
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 81.00mm |
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 10.00mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.90mm |
Drill Bit Size | 5.00mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, TiN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- Walter Spiral Flute 3-Flute Taps