Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # TC115-UNC1/4-C0-WY80AA
Zoro # G2905697
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Tap Thread Size 1/4"-20
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # TC115-UNC1/4-C0-WY80AA
- Zoro # G2905697
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-1/4" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 3/8" |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.2010 in |
Square Size | 5.50mm |
Thread Size | 1/4"-20 |
Shank Length | 50.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80.00 mm, High Speed Steel, TiN, Thread Length 10.00 mm, 75 Percent Thread Drill Size #7, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- DEWALT 7 Pc. Magnetic Drive Guide Set (DW2095)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG .034 x 12" FEELER GUAGE (KH34012)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 20 mm (FC.KF20.2X4.BL)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT905133)
- Walter Spiral Flute 3-Flute Taps