Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # TC115-M6-C0-WY80FC
Zoro # G2905478
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 81.00mm
- Tap Thread Size M6-1.00
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC115-M6-C0-WY80FC
- Zoro # G2905478
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 81.00mm |
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 10.00mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00mm |
Shank Length | 50.00 mm |
Drill Bit Size | 5.00mm |
65% Thread Drill Size | 13/64 in |
Square Size | 4.90mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, Vaporized, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- ZORO SELECT Bottom Bar, 1740mm, dia. 38 (TT11C547BBG)
- RENEWABLE LUBRICANTS Biodegradable Food Grade Lubricant, 5 gal. (87464)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- Walter Spiral Flute 3-Flute Taps