Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # P28569-BSW1/2
Zoro # G2903402
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-12
- Overall Length 4-5/16"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P28569-BSW1/2
- Zoro # G2903402
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-12 |
Overall Length | 4-5/16" |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 11/16" |
Thread Size | 1/2"-12 |
Square Size | 0.2760 in |
Drill Bit Size | 0.4130 in |
Shank Length | 1 1/16 in |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/2 In.-12, BSW, Overall Length 4 5/16 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- DE-STA-CO Metric Mounting Bracket (602106-M)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L (41220)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- Walter Taps