Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # P21519-M3X0.25
Zoro # G2900130
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.00mm
- Tap Thread Size M3-0.25
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P21519-M3X0.25
- Zoro # G2900130
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 57.00mm |
Tap Thread Size | M3-0.25 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 6.00mm |
Thread Size | M3x0.25 |
Square Size | 2.70mm |
Shank Length | 38.00 mm |
Drill Bit Size | 2.75mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M3x0.25, Metric Fine, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.00 mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-72 13/16" OD HSS Round Adjustable Die (DWTH1316-172)
- KRAFT TOOL Fresno Trowel Adapter, Cast Aluminum (CC662)
- KO-KEN Socket TORX E12 23mm 1/4 Sq. Drive (2425-E12)
- INGERSOLL-RAND Battery Charger, (2)12V/20V Port Voltage (BC1221)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- Walter Spiral Flute 3-Flute Taps