Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # P20569-M6
Zoro # G2898487
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 82.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20569-M6
- Zoro # G2898487
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 82.00mm |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 10.00mm |
65% Thread Drill Size | 13/64 in |
Shank Length | 21.00 mm |
Thread Size | M6x1 |
Drill Bit Size | 5.00mm |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00mm |
Square Size | 3.40mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- CRAFTSMAN Sockets, 3/8" Drive T50 Torx Bit Socket, Torx 3/8" Drive (CMMT42667)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun (CO 700-S)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282062)
- Walter Spiral Flute 3-Flute Taps