Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # P20569-M11
Zoro # G2898347
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M11-1.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P20569-M11
- Zoro # G2898347
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M11-1.50 |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Tap Size | M11 |
Thread Length | 15.00mm |
Square Size | 6.20mm |
Drill Bit Size | 9.50mm |
Shank Length | 24.00 mm |
Thread Size | M11x1.5 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M11x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.00 mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- ZORO SELECT Cross Bar, 1470mm, dia. 38 (TT11C546CBG)
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- Walter Spiral Flute 3-Flute Taps