Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # P2051832-M5
Zoro # G2522648
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 127.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2051832-M5
- Zoro # G2522648
- Country of Origin India
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 127.00mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 8.00mm |
Shank Length | 100.00 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Square Size | 4.90mm |
75% Thread Drill Size | 4.20mm |
Drill Bit Size | 4.20mm |
65% Thread Drill Size | 4.30 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 125.00 mm, High Speed Steel, THL, Thread Length 8.00 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3, D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Backpack, Black, Polyester, 17 Pockets (L255)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- Walter Spiral Flute 3-Flute Taps