Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # EP2051382-M6
Zoro # G2511317
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 81.40mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2051382-M6
- Zoro # G2511317
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 81.40mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 10.00mm |
Thread Size | M6x1 |
Square Size | 4.90mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00mm |
Drill Bit Size | 5.00mm |
Shank Length | 55.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, THL, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Thread Direction Left Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Brown (U34RT)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- Walter Spiral Flute 3-Flute Taps