Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # AEP2251302-UNC5/16
Zoro # G2567271
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 3-9/16"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AEP2251302-UNC5/16
- Zoro # G2567271
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 3-9/16" |
Shank Dia. | 5/16" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | 2B |
55% Thread Drill Size | I |
Shank Length | 55.00 mm |
Square Size | 6.05mm |
Thread Size | 5/16"-18 |
Tap Length Standard | DIN |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2600 in |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 90.00 mm, High Speed Steel, THL, Thread Length 12.00 mm, 75 Percent Thread Drill Size F, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bosch 85285 Router Bit, 1/4 in Dia Shank, 1-Cutter, Carbide (85285MC)
- BON TOOL Trowel Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-355)
- PROTO Electronic Torque Wrench, Drive 3/8 (J6112BT)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9013)
- Walter Taps