Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # A2240876-UNC10
Zoro # G2560938
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/16"
- Tap Thread Size #10-24
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A2240876-UNC10
- Zoro # G2560938
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-7/16" |
Tap Thread Size | #10-24 |
Shank Dia. | 3/16" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 5/8" |
Pitch Diameter Limit | 3B |
Square Size | 3.86mm |
55% Thread Drill Size | #21 |
Drill Bit Size | 0.1540 in |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Shank Length | 21.35 mm |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 60.40 mm, High Speed Steel, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size #25, Thread Limit H3, H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (AL-5-KW)
- RIDGID Pad, Leveling (58027)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- OSG Spiral Flute Tap, Bottoming, 3 (1755901)
- Walter Spiral Flute 3-Flute Taps