Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # 8146056-M12X1
Zoro # G2558208
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 102.70mm
- Tap Thread Size M12-1.00
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 8146056-M12X1
- Zoro # G2558208
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 102.70mm |
Tap Thread Size | M12-1.00 |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6HX |
Thread Size | M12x1 |
55% Thread Drill Size | 11.25 mm |
75% Thread Drill Size | 11.00mm |
Shank Length | 27.00 mm |
Square Size | 7.00mm |
Drill Bit Size | 11.00mm |
65% Thread Drill Size | 7/16 in |
Description
Spiral Flute Tap, Thread Size M12x1, Metric Fine, Overall Length 100.00 mm, High Speed Steel, TiCN, Thread Length 20.00 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aerial Apron (51829)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, 2B Limit (11607)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- STARRETT Blade Only (CB300-35)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- Walter Spiral Flute 3-Flute Taps