Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # 2340663-UNJF10
Zoro # G2554297
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/16"
- Tap Thread Size #10-32
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2340663-UNJF10
- Zoro # G2554297
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-13/16" |
Tap Thread Size | #10-32 |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 5/8" |
Pitch Diameter Limit | 3B |
55% Thread Drill Size | 4.25 mm |
Shank Length | 54.00 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 4.90mm |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1630 in |
Description
Spiral Flute Tap, Thread Size #10-32, UNJF, Overall Length 70.00 mm, High Speed Steel, AlCrN, Thread Length 16.00 mm, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215-TT)
- AVEN Tweezers, College, w/Pin, 6" (18401)
- JET Stud Latch (PWBS14-136)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- Walter Spiral Flute 3-Flute Taps