Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug, 3
Mfr # EP2351312-UNF1/4
Zoro # G2514710
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 3-1/4"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # EP2351312-UNF1/4
- Zoro # G2514710
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 3-1/4" |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 3/8" |
75% Thread Drill Size | 5.45mm |
Shank Length | 54.10 mm |
Square Size | 5.50mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Drill Bit Size | 0.2170 in |
55% Thread Drill Size | 5.70 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80.00 mm, High Speed Steel, THL, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004280001)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P2051832-M5)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98008)
- Walter Spiral Flute 3-Flute Taps