Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug, 3
Mfr # AEP2251312-UNC3/8
Zoro # G2567411
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AEP2251312-UNC3/8
- Zoro # G2567411
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/8" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | 2B |
Drill Bit Size | 0.3150 in |
65% Thread Drill Size | P |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
Shank Length | 2 3/8 in |
55% Thread Drill Size | 8.40 mm |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, High Speed Steel, THL, Thread Length 9/16 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4, H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN76-33-M8-E Mushroom Knob Plastic (8NB77/E)
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- Walter Spiral Flute 3-Flute Taps