Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug, 3
Mfr # 204101-M10
Zoro # G2892132
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 104.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 204101-M10
- Zoro # G2892132
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 104.00mm |
Shank Dia. | 10.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 25.50mm |
75% Thread Drill Size | 8.50mm |
Drill Bit Size | 8.50mm |
65% Thread Drill Size | 11/32 in |
Square Size | 8.00mm |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Shank Length | 28.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 25.50 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- MILWAUKEE TOOL 1/2 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3903)
- UNIBOR 7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28128)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- Walter Spiral Flute 3-Flute Taps