Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug, 2
Mfr # N235069-EGUNF10
Zoro # G2520347
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # N235069-EGUNF10
- Zoro # G2520347
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3-3/16" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Thread Length | 3/8" |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Shank Length | 50.00 mm |
Square Size | 4.90 mm |
Thread Size | #10-32 |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- LYNDEX-NIKKEN Collet Set, R8, Round Inch (810-025)
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1754301)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- Walter Spiral Flute 2-Flute Taps