Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug, 2
Mfr # N225069-EGUNC6
Zoro # G2520091
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2-13/16"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # N225069-EGUNC6
- Zoro # G2520091
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2-13/16" |
Tap Size | #6 |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Thread Length | 5/16" |
Square Size | 4.90 mm |
Shank Length | 45.00 mm |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 5/32" Hex Bit Socket (648430)
- HOUGEN 23MM X 25MM RotaLoc Plus Annular Cutter (17922)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric (VTSFT-TC5558)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900608)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- Walter Taps