Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug 2 Flutes
Mfr # TC142-M1.6-C0-WY80FC
Zoro # G2905959
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 41.00mm
- Tap Thread Size M1.6-0.35
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC142-M1.6-C0-WY80FC
- Zoro # G2905959
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 41.00mm |
Tap Thread Size | M1.6-0.35 |
Tap Size | M1.6 |
Shank Dia. | 2.00mm |
Tap Dimension Type | Metric |
Thread Length | 6.00mm |
55% Thread Drill Size | 1.35 mm |
Thread Size | M1.6x0.35 |
75% Thread Drill Size | 1.25mm |
Shank Length | 34.00 mm |
Drill Bit Size | 1.25mm |
Square Size | 2.10mm |
65% Thread Drill Size | 1.30 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, High Speed Steel, Vaporized, Thread Length 6.00 mm, 75 Percent Thread Drill Size 1.25mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- BIG HORN Heavy Duty 8 Inch (200 mm) Locking Wing Divider For Professional Craftsman (19078)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 24tpi #12018-10, Tough Duty Metal Cutting, 10PK (12018-10)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- Walter Taps