Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap Plug, 2 Flutes
Mfr # S2051604-M5
Zoro # G2904489
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 72.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2051604-M5
- Zoro # G2904489
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 72.00mm |
Tap Size | M5 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Length | 8.00mm |
Shank Length | 45.00 mm |
Thread Size | M5x0.8 |
Drill Bit Size | 4.20mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 4.90mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, CRN, Thread Length 8.00 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3, D4, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 9/16 in. (101030-0140)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16 (SK16-6.5)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDS)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1752201)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- Walter Taps