Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug 2 Flutes
Mfr # S2051604-M10
Zoro # G2904391
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 102.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # S2051604-M10
- Zoro # G2904391
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 102.00mm |
Tap Size | M10 |
Shank Dia. | 10.00mm |
Tap Dimension Type | Metric |
Thread Length | 15.00mm |
Drill Bit Size | 8.50mm |
Square Size | 8.00mm |
75% Thread Drill Size | 8.50mm |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Shank Length | 61.00 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 100.00 mm, High Speed Steel, CRN, Thread Length 15.00 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Black, 5 Lb (2032160)
- TR INDUSTRIAL 3/4 in Steel Ground Rod Driver for TR-100/TR-300 Demolition Hammers (TR89107)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- Walter Taps