Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug 2 Flutes
Mfr # N21566-M8X1
Zoro # G2520143
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.00
- Overall Length 91.50mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # N21566-M8X1
- Zoro # G2520143
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M8-1.00 |
Overall Length | 91.50mm |
Tap Size | M8 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
75% Thread Drill Size | 7.00mm |
55% Thread Drill Size | 7.25 mm |
Square Size | 4.90mm |
Drill Bit Size | 7.00mm |
Shank Length | 23.00 mm |
65% Thread Drill Size | 9/32 in |
Thread Size | M8x1 |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 12.00 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- Walter Taps