Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug, 2 Flutes
Mfr # N205069-EGM4
Zoro # G2519638
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 72.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Finish Uncoated
Product Information
- Brand Walter
- MFR # N205069-EGM4
- Zoro # G2519638
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 72.00mm |
Tap Size | M4 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Thread Length | 8.00mm |
Pitch Diameter Limit | 6HMOD |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Square Size | 4.90 mm |
Shank Length | 45.00 mm |
65% Thread Drill Size | 3.40 mm |
Details
Description
Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- PORTER-CABLE PORTER-CABLE PCE980 Table Top Wet Tile Saw, 20 V, 17 in Cutting, 17-1/2 in Ripping, Black/Gray/Red (PCE980)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x1/2 (PL590PF)
- WALTER Spiral Flute Tap Plug, 2 Flutes (N20516-M1.6)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1752201)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- Walter Spiral Flute 2-Flute Taps