Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 2156062-M10X1
Zoro # G2896542
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Overall Length 92.00mm
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2156062-M10X1
- Zoro # G2896542
- Country of Origin India
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Overall Length | 92.00mm |
Shank Dia. | 7.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
65% Thread Drill Size | 23/64 in |
Shank Length | 23.00 mm |
75% Thread Drill Size | 9.00mm |
Square Size | 5.50mm |
Drill Bit Size | 9.00mm |
55% Thread Drill Size | 9.25 mm |
Thread Size | M10x1 |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, High Speed Steel, THL, Thread Length 12.00 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- Walter Taps