Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, Uncoated
Mfr # P205183-M5
Zoro # G2522803
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 127.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P205183-M5
- Zoro # G2522803
- Country of Origin India
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 127.00mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 8.00mm |
Pitch Diameter Limit | 6H |
Square Size | 4.90mm |
65% Thread Drill Size | 4.30 mm |
Drill Bit Size | 4.20mm |
75% Thread Drill Size | 4.20mm |
Shank Length | 100.00 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 8.00 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit D3, D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Yardstick, Aluminum, Lined, 8ths, 39in, Metal (YMS-1)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (81488D2B144420)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- Walter Spiral Flute 3-Flute Taps