Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated
Mfr # P40519-M4
Zoro # G2903947
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P40519-M4
- Zoro # G2903947
- Country of Origin India
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 63.00mm |
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 7.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M4x0.7 |
Square Size | 3.40mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30mm |
Drill Bit Size | 3.30mm |
65% Thread Drill Size | 3.40 mm |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 7.00 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit D3, D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- PRO-SET Torque Wrench Kit (TLTWSAE)
- MILWAUKEE TOOL SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank (48-03-3545)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 6-1/2" (CRW1)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- Walter Taps