Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated
Mfr # 204107-M4
Zoro # G2892403
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 204107-M4
- Zoro # G2892403
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 65.00mm |
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.50mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6HX |
Shank Length | 48.00 mm |
Drill Bit Size | 3.30mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30mm |
Square Size | 3.40mm |
65% Thread Drill Size | 3.40 mm |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.00 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short (16840)
- REMCO Hand Scraper, Large, Black (69629)
- J.W. WINCO J.W. Winco CKS Four-Prong Clamping Knob, 2-1/2", 2.5" (63.5), .56"(14.3) (CKS-2.50-BLANK-A)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- Walter Taps