Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, M3-0.50, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # TC115-M3-C0-WY80AA
Zoro # G2905189
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 57.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # TC115-M3-C0-WY80AA
- Zoro # G2905189
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 57.00mm |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 6.00mm |
Pitch Diameter Limit | 6H |
Shank Length | 38.00 mm |
Thread Size | M3x0.5 |
Drill Bit Size | 2.50mm |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50mm |
Square Size | 2.70mm |
65% Thread Drill Size | #38 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, TiN, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990401)
- Walter Spiral Flute 3-Flute Taps