Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, M16 x 2.00, Modified Bottoming, 4 Flutes
Mfr # 7557140
Zoro # G8324629
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16 x 2.00
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish TiAlN
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557140
- Zoro # G8324629
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16 x 2.00 |
Shank Length | 44.30 mm |
Thread Length | 20 mm |
Thread Size | 16 mm |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
Overall Length | 110 mm |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 14.28 mm |
Drill Bit Size | 12 mm |
Tap Length Standard | ANSI, DIN |
Min. Bore Dia. | 14.00 mm |
Shank Dia. | 12.19 mm |
Description
Spiral Flute Tap, Thread Size 16 mm, Metric, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Multiplier, 1/2x3/4,1000 ft.-lb. (5WFP2)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210946114GR)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- Walter Spiral Flute 4-Flute Taps