Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, M16-1.50, Plug, 4 Flutes, Metric Fine
Mfr # 21460TR-M16X1.5
Zoro # G2896457
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M16-1.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21460TR-M16X1.5
- Zoro # G2896457
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6HX |
Thread Length | 15.00mm |
55% Thread Drill Size | 14.90 mm |
65% Thread Drill Size | 14.70 mm |
Drill Bit Size | 14.50mm |
75% Thread Drill Size | 14.50mm |
Thread Size | M16x1.5 |
Shank Length | 42.00 mm |
Square Size | 9.00mm |
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.00 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/4in (809504)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389890)
- MITUTOYO Dial Indicator (1911AB-10)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- Walter Spiral Flute 4-Flute Taps