Shop All Spiral Flute Taps
Walter
Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 5 Flutes, TiN
Mfr # 2156315-M14X1.5
Zoro # G2896980
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 5
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2156315-M14X1.5
- Zoro # G2896980
- Country of Origin Germany
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Thread Length | 21.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 11.00mm |
Overall Length | 100.00mm |
Tap Size | M14 |
Drill Bit Size | 12.50mm |
75% Thread Drill Size | 12.50mm |
Thread Size | M14x1.5 |
Shank Length | 29.00 mm |
55% Thread Drill Size | 12.90 mm |
Square Size | 9.00mm |
65% Thread Drill Size | 1/2 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, High Speed Steel, TiN, Thread Length 21.00 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Parallelogram XPMT Carbide (XPMT090208PR1525)
- GREENLEE Basket, Caddy-Stud Mount (9525)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/8 (C14873)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- WALTER Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa (TC142.UNC1/2-L0-WW60RB)
- WALTER Spiral Flute Taps, thread profile: UNC 1"-8, thread hand: Right, coati (TC117.UNC1.0-R0-WY80RG)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- REGAL CUTTING TOOLS M4 x .7 D4 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030291TC)
- Walter Spiral Flute Taps