Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 9/16"-12, Plug, 4 Flutes, UNC
Mfr # A22456-UNC9/16
Zoro # G2561443
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-9/16"
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A22456-UNC9/16
- Zoro # G2561443
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-9/16" |
Tap Thread Size | 9/16"-12 |
Shank Dia. | 7/16" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Thread Length | 1" |
55% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.20mm |
65% Thread Drill Size | 12.50 mm |
Drill Bit Size | 0.4800 in |
Shank Length | 29.70 mm |
Square Size | 8.18mm |
Thread Size | 9/16"-12 |
Description
Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 91.30 mm, High Speed Steel, Black Oxide, Thread Length 26.00 mm, 75 Percent Thread Drill Size 12.20mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- WEATHER GUARD BLACK MOUNT KIT FOR A LO SIDE BOX (7734-5)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- BVA 5 Ton Mechanical Gear Puller 23 Jaw, MGP05 (MGP05)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- Walter Taps