Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 9/16"-12, Modified Bottoming, 4 Flutes
Mfr # 7557023
Zoro # G8322355
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 14.28 mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish TiAlN
- Primary Material Application Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557023
- Zoro # G8322355
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 14.28 mm |
75% Thread Drill Size | 12.20 mm |
65% Thread Drill Size | 12.50 mm |
Tap Length Standard | ANSI, DIN |
Square Size | 8.18 mm |
Drill Bit Size | 14.29 mm |
Thread Size | 14.29 mm |
Shank Dia. | 10.89 mm |
Thread Length | 20 mm |
Min. Bore Dia. | 12.20 mm |
Shank Length | 29.70 mm |
Overall Length | 110 mm |
55% Thread Drill Size | 12.70 mm |
Description
Spiral Flute Tap, Thread Size 14.29 mm, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic CalIPer Gage Intern 0.59-2.55 (209-945)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- MILWAUKEE TOOL 18mm Precision Snap Blades (10 PK) (48-22-9118)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 3" BLK (MT460)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- Walter Taps