Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 7/8"-20, Plug, 4 Flutes, UNEF
Mfr # P235692-UNEF7/8
Zoro # G2902809
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-20
- Overall Length 4-15/16"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P235692-UNEF7/8
- Zoro # G2902809
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-20 |
Overall Length | 4-15/16" |
Shank Dia. | 11/16" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 2B |
Thread Length | 11/16" |
Square Size | 14.50mm |
Shank Length | 107.00 mm |
Thread Size | 7/8"-20 |
Description
Spiral Flute Tap, Thread Size 7/8 In.-20, UNEF, Overall Length 125.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 18.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233148)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- M.A. FORD 3/8 X 1/2 X 2 Ball Xr Em (79075001)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- Walter Spiral Flute 4-Flute Taps