Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes
Mfr # 7557104
Zoro # G8324139
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Primary Material Application ISO Code K, M, N, P
- Drill Bit Size 0.803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557104
- Zoro # G8324139
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Drill Bit Size | 0.803 in |
Shank Dia. | 0.6970 in |
Thread Size | 7/8 in |
75% Thread Drill Size | 0.8031 in |
Overall Length | 4.921 in |
Thread Length | 0.7090 in |
Min. Bore Dia. | 0.8031 in |
55% Thread Drill Size | 0.8228 in |
Shank Length | 1.9291 in |
Square Size | 0.5230 in |
65% Thread Drill Size | 13/16 in |
Tap Length Standard | ANSI, DIN |
Description
Spiral Flute Tap, Thread Size 7/8 in, UNF, Overall Length 4.921 in, High Speed Steel, Thread Length 0.7090 in, 75 Percent Thread Drill Size 0.8031 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L (G472)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- Walter Taps