Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 7/16"-20, Plug, 4 Flutes, UNF
Mfr # 234664-UNF7/16
Zoro # G2555137
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3-15/16"
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 234664-UNF7/16
- Zoro # G2555137
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-15/16" |
Shank Dia. | 5/16" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Thread Length | 13/16" |
Pitch Diameter Limit | 3B |
Square Size | 0.2440 in |
55% Thread Drill Size | 10.20 mm |
Shank Length | 15/16 in |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
Drill Bit Size | 0.3900 in |
75% Thread Drill Size | 9.95mm |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit H4, H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN Reversible Ratcheting Wrench, 4Pc, SAE (RF7)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- Walter Taps