Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes
Mfr # 7569489
Zoro # G8301154
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3.51 mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Overall Length 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7569489
- Zoro # G8301154
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3.51 mm |
Overall Length | 56 mm |
Drill Bit Size | 3.51 mm |
75% Thread Drill Size | 2.70 mm |
65% Thread Drill Size | 2.81 mm |
55% Thread Drill Size | 2.94 mm |
Min. Bore Dia. | 2.70 mm |
Shank Length | 36.00 mm |
Thread Length | 6.50 mm |
Shank Dia. | 3.58 mm |
Square Size | 2.79 mm |
Thread Size | 3.51 mm |
Tap Length Standard | ANSI, DIN |
Description
Spiral Flute Tap, Thread Size 3.51 mm, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.50 mm, 75 Percent Thread Drill Size 2.70 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS CHISEL HALF ROUND NOSE 5/16" (MY10503)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A560)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- WALTER Spiral Flute Tap, Plug 2 Flutes (N21566-M8X1)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- Walter Taps