Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 5/8"-18, Plug, 4 Flutes, UNF
Mfr # 23466-UNF5/8
Zoro # G2555380
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 23466-UNF5/8
- Zoro # G2555380
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 5/8"-18 |
Shank Dia. | 1/2" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Pitch Diameter Limit | 2B |
55% Thread Drill Size | 14.80 mm |
Shank Length | 1 5/8 in |
Square Size | 0.3540 in |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
Drill Bit Size | 0.5710 in |
75% Thread Drill Size | 14.50mm |
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 14.50mm, Thread Limit H5, H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Wheel Flange, 1.75" x 1.75" x 0.5 (MG1-337)
- MILWAUKEE TOOL 15.0 Amp Super Sawzall Recip Saw (6538-21)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104PF)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3505CR)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1753808)
- Walter Spiral Flute 4-Flute Taps