Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, 5/16"-18, Modified Bottoming, 2 Flutes
Mfr # 7569493
Zoro # G8301258
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Min. Bore Dia. F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7569493
- Zoro # G8301258
- UPC # 4042446299613
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Min. Bore Dia. | F |
75% Thread Drill Size | F |
Shank Length | 2.1650 in |
55% Thread Drill Size | I |
Drill Bit Size | F |
Thread Length | 0.4720 in |
Shank Dia. | 0.3180 in |
Thread Size | 5/16 in |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | ANSI, DIN |
Overall Length | 3.543 in |
Square Size | 0.2380 in |
Description
Spiral Flute Tap, Thread Size 5/16 in, UNC, Overall Length 3.543 in, High Speed Steel, Bright (Uncoated), Thread Length 0.4720 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- Walter Spiral Flute 2-Flute Taps