Walter

Spiral Flute Tap, #4-40, Modified Bottoming, 2 Flutes


product price: $34.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tap Thread Size 3.67 mm
  • Tap Chamfer Modified Bottoming
  • Number of Flutes 2
  • Tap Finish Bright (Uncoated)
  • Features For Long-Chipping Aluminum Alloys (Si Content Less than 7%)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 3.67 mm
Min. Bore Dia. 2.20 mm
Thread Length 7 mm
55% Thread Drill Size 2.38 mm
Tap Length Standard ANSI, DIN
75% Thread Drill Size 2.20 mm
Drill Bit Size 2.20 mm
Shank Length 35.00 mm
65% Thread Drill Size 2.30 mm
Shank Dia. 3.58 mm
Overall Length 56 mm
Square Size 2.79 mm
Thread Size 3.67 mm

Description

Spiral Flute Tap, Thread Size 3.67 mm, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 7 mm, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.