Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 3/4"-16, Plug, 4 Flutes, UNF
Mfr # P23569-UNF3/4
Zoro # G2902912
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-5/16"
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # P23569-UNF3/4
- Zoro # G2902912
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4-5/16" |
Tap Thread Size | 3/4"-16 |
Shank Dia. | 9/16" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Pitch Diameter Limit | 2B |
Square Size | 11.00mm |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50mm |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
Shank Length | 93.00 mm |
Drill Bit Size | 0.6890 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.00 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5, H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2S--21)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DRILL AMERICA 1-1/2" Forstner Drill Bit (DMS70-0110)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- REGAL CUTTING TOOLS 1"-8 NC H6 4 Flute Mod. Bottom SuperTuf Ni Spiral Flute Tap with TiAlN (075789MS)
- Walter Spiral Flute 4-Flute Taps