Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 3/4"-16, Modified Bottoming, 4 Flutes
Mfr # 7557103
Zoro # G8325837
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Shank Dia. 0.5900 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557103
- Zoro # G8325837
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.5900 in |
65% Thread Drill Size | 0.6968 in |
Min. Bore Dia. | 0.6889 in |
Tap Length Standard | ANSI, DIN |
Shank Length | 1.8700 in |
Drill Bit Size | 0.689 in |
Square Size | 0.4420 in |
55% Thread Drill Size | 0.7047 in |
Thread Length | 0.6690 in |
Thread Size | 3/4 in |
Overall Length | 4.331 in |
75% Thread Drill Size | 0.6889 in |
Description
Spiral Flute Tap, Thread Size 3/4 in, UNF, Overall Length 4.331 in, High Speed Steel, Thread Length 0.6690 in, 75 Percent Thread Drill Size 0.6889 in, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650002208)
- Walter Spiral Flute 4-Flute Taps