Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated
Mfr # 234101-UNJF1/4
Zoro # G2554592
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 3-1/4"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 234101-UNJF1/4
- Zoro # G2554592
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 3-1/4" |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 5/8" |
Pitch Diameter Limit | 3B |
Thread Size | 1/4"-28 |
Shank Length | 64.00 mm |
Square Size | 5.50mm |
75% Thread Drill Size | 5.45mm |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Drill Bit Size | 0.2200 in |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNJF, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 17.50 mm, 75 Percent Thread Drill Size 5.45mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- HOUGEN HMD920 Mag Drill Swivel Fab Kit Fractional 115V (0920109)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- VULCAN Knife Drywall Taping 10In Ergo (360223L)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051305-M8)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (330209)
- Walter Spiral Flute 3-Flute Taps