Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap, 1/2"-13, Modified Bottoming, 4 Flutes
Mfr # 7557022
Zoro # G8322556
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 12.70 mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
- Tap Finish TiAlN
- Series Advance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7557022
- Zoro # G8322556
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 12.70 mm |
Overall Length | 110 mm |
Shank Dia. | 9.32 mm |
Tap Length Standard | ANSI, DIN |
55% Thread Drill Size | 11.30 mm |
Thread Length | 18 mm |
Min. Bore Dia. | 10.71 mm |
Drill Bit Size | 12.70 mm |
65% Thread Drill Size | 11.00 mm |
Thread Size | 12.7 mm |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.71 mm |
Shank Length | 28.10 mm |
Description
Spiral Flute Tap, Thread Size 12.7 mm, UNC, Overall Length 110 mm, High Speed Steel, TiAlN, Thread Length 18 mm, 75 Percent Thread Drill Size 10.71 mm, Thread Limit 2B, 3B, Class of Fit 2B, 3B, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- LINK HANDLES Handle Sledge/Maul H Dty 34 In (64430)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- DYNAMIC Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity (D093001)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- Walter Taps