Shop All Spiral Flute Taps
Walter
Spiral Flute Tap, 1-1/2"-6, Plug, UNC, 5 Flutes, Steam Oxide
Mfr # M22563-UNC1.1/2
Zoro # G2518700
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Steam Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M22563-UNC1.1/2
- Zoro # G2518700
- Country of Origin Germany
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Overall Length | 7-7/8" |
Thread Length | 1-9/16" |
Shank Dia. | 1-1/16" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Drill Bit Size | 1.3390 in |
65% Thread Drill Size | 1.3593 in |
Square Size | 22.00mm |
Thread Size | 1-1/2"-6 |
75% Thread Drill Size | 1.3376 in |
Shank Length | 69.00 mm |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1-1/2 In.-6, UNC, Overall Length 200.00 mm, High Speed Steel, VAP, Thread Length 40.00 mm, 75 Percent Thread Drill Size 1.3376 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw Kit, 7 Pieces, Tungsten Carbide (105300)
- CLE-LINE 15/32" Cobalt 135 Deg. Jobber Length Drill Bit (C23371)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- STARRETT Straight Edge 18IN (387-18)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- WALTER Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa (TC142.UNC1/2-L0-WW60RB)
- WALTER Spiral Flute Taps, thread profile: UNC #12-24, thread hand: Right, coa (AEP2251302-UNC12)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- Walter Spiral Flute Taps