Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 4009254, XDGT
Mfr # XDGT4009254R-D57 WSP45S
Zoro # G2966180
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 4009254
- Insert Style XDGT
- Cutting Direction Right Hand
- Chip-Breaker Yes
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDGT4009254R-D57 WSP45S
- Zoro # G2966180
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4009254 |
Cutting Edge Length | 39.95mm |
Width | 0.8860" |
Corner Radius | 0.0500 in |
Details
Insert Style | XDGT |
Cutting Direction | Right Hand |
Chip-Breaker | Yes |
Item | Specialty and Other Milling Insert |
Rake | Positive |
ISO Number | XDGT4009254R-D57 |
Primary Material Application ISO Code | M, P, S |
Material - Machining | Carbide |
Manufacturer Grade | WSP45S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Thickness | 0.3700 in |
Hole Type | With Hole |
Coating Process | PVD |
Number of Cutting Edges | 2 |
Clearance Angle | 15 Degrees |
ANSI Code | XDGT4009254R-D57 |
Chip-Breaker Code | D57 |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.235, 0.315" Range, 35-3PT-0608-T (35-3PT-0608-T)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- URREA 12-point black finish combination wrench 2" opening size (1264B)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- Walter Indexable Tools