Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 4009254, XDGT
Mfr # XDGT4009254R-D57 WKP35S
Zoro # G2958578
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 4009254
- Insert Style XDGT
- ISO Number XDGT4009254R-D57
- Cutting Direction Right Hand
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDGT4009254R-D57 WKP35S
- Zoro # G2958578
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4009254 |
Cutting Edge Length | 39.95mm |
Corner Radius | 0.0500 in |
Width | 0.8860" |
Details
Insert Style | XDGT |
ISO Number | XDGT4009254R-D57 |
Cutting Direction | Right Hand |
Item | Specialty and Other Milling Insert |
Chip-Breaker | Yes |
Rake | Positive |
Coating Process | CVD |
Manufacturer Grade | WKP35S |
Chip-Breaker Code | D57 |
Number of Cutting Edges | 2 |
Clearance Angle | 15 Degrees |
Primary Material Application ISO Code | K, P |
Thickness | 0.3700 in |
Primary Material Application | Cast Iron, Steel |
Hole Type | With Hole |
Material - Machining | Carbide |
Finish - Machining | TiCN+Al2O3+(TiCN) |
ANSI Code | XDGT4009254R-D57 |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, PCLNR 2020K12 (PCLNR2020K12)
- KO-KEN Socket 7mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-7)
- GREAT NECK 14-In Aluminum Pipe Wrench (APW14)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 27/32 (52454)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- Walter Indexable Drill Inserts